This product requires certification to purchase.

27 in. 4.0 cu. Ft. Electric Top Load Washer in White

GE Hotpoint

27 in. 4.0 cu. Ft. Electric Top Load Washer in White

  • Fast #
  • Part #GHTW265ASWWW
  • Item #10334966
  • Manufacturer Part #HTW265ASWWW
5 out of 5 Customer Rating
Brand image
GE Hotpoint

27 in. 4.0 cu. Ft. Electric Top Load Washer in White

  • Fast #
  • Part #GHTW265ASWWW
  • Item #10334966
  • Manufacturer Part #HTW265ASWWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Large 4.0 Cu.Ft. Capacity: Save time on laundry day with this large capacity washer that easily handles 15lbs of laundry and bulky items, while delivering great wash results.*Based on internal testing.
  • Cold Plus: Wash without compromise in cold water. When selected Cold Plus adjusts wash action to achieve a great clean on any wash cycle while saving up to 90% on energy costs *Energy savings using cold water vs. hot water for the normal cycle with a max load using the DOE test procedure to measure machine and hot water energy.
  • Water Level Control: Manually add up to 26 gallons of water to your washer, or let the washer optimize with auto-fill for great cleaning results no matter the cycle selected.
  • Heavy Duty Agitator: Powerful Heavy-Duty Agitator provides better turnover for bulky items and thorough cleaning of large loads while still offering a gentle touch for delicate items.
  • Stainless Steel Drum: Stainless steel basket ensures both your appliance and your clothes are protected from rust, chips, peeling or snags.
  • Late Lid Lock Safety: Pre-treat stains, infuse detergents or add in forgotten clothes without being locked out with the convenient Late Lid Lock Safety. When the water level is manually selected, the lid only locks during the final spin for safety.
  • Status Notification: Effortlessly monitor your wash cycle using the notification display that lights to indicate fill, soak, wash, rinse, or spin status at a glance.
  • Bleach and Fabric Dispensers: Eliminate the need to add bleach and softeners mid-cycle with automatic bleach and softener dispensers in the washing machine.
  • Made in America: This American-Made washing machine contains 70 to 90% U.S. content.
  • Deep Rinse: Ensure that all your garments are free from detergent, fabric softener, stubborn soils and even pet hair in this deep rinse washing machine.
  • Requires Certification
Dimensions & Measurements
Capacity
4 cu ft
Depth
27 in
Height
54 in
Weight
147 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Dial
Interior Light
No
Material
Steel
Number of Settings
3
Number of Water Levels
5
Proposition 65
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
AMP
10
Number of Cycles
6
Power Source
Plug-in
RPM
750
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
GHTW265ASWWW
UL Listed
Yes
UPC
084691943594