2C Non-Programmable Thermostat
2C Non-Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Touch Screen:
- No
- UPC:
- 084691880899