30 x 29 x 47 in. 5.0 cu. ft. Electric Coil Freestanding Range in White
30 x 29 x 47 in. 5.0 cu. ft. Electric Coil Freestanding Range in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5.0 cu. ft. oven capacity - cook more dishes at once
- Standard clean oven - smooth surface and rounded corners make clean-up quick and easy
- Sensi-temp technology - enjoy the same cooking power as a traditional coil with an added safety feature that meets new UL858 household electric ranges standard for safety
- Dual-element bake - upper and lower elements produce even heat and great results
- Removable full-width storage drawer - store cookware or kitchen accessories
Specifications
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 29 in
- Height:
- 47 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Burners:
- 4
- Number of Elements:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 084691885375
- Volts:
- 240/208V
- Watts:
- 3410 W
- Weight:
- 130 lb
- Width:
- 30 in