42 in. 15A Standard Sub-Bases with Power Cord
42 in. 15A Standard Sub-Bases with Power Cord
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 15
- Depth:
- 3-11/16 in
- Height:
- 3 in
- Length:
- 42 in
- Material:
- Steel
- Product Type:
- Sub-base
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691821267
- Width:
- 42 in