7k Cooling BTU - PTAC w/ 3.5 kW Electric Heat - R-32 - 208/230V
7k Cooling BTU - PTAC w/ 3.5 kW Electric Heat - R-32 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2 Fan Speeds;4 Temperature-Limiting Options
- Auto Dimming Display
- Slinger Ring Condensate Removal
- Coverless Control Panel
- Automatic Emergency Heat
- Freeze/Frost & Overheat Protection
- Auto Power Recovery
- Self-Diagnostics
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.8
- BTU Cooling Rating:
- 7100 Btu
- Depth:
- 20-9/10 in
- EER:
- 12.0
- Height:
- 16 in
- Refrigerant:
- R-32
- UL Listed:
- Yes
- UPC:
- 084691949923
- Volts:
- 208/230V
- Watts:
- 575 W
- Width:
- 42-2/5 in