23-3/4 in. Gas 4-Burner Sealed Freestanding Range in White
Hotpoint® 23-3/4 in. Gas 4-Burner Sealed Freestanding Range in White
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Automatic Shut-Off:
- No
- BTU:
- 36000
- Burner Type:
- Sealed
- Capacity:
- 2.9 cu ft
- Collection:
- Hotpoint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 26-5/8
- Fuel Type:
- Natural Gas
- Height:
- 41-7/8
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 36
- Number of Burners:
- 4
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691829348
- Volts:
- 120V
- Weight:
- 89
- Width:
- 23-3/4