This product requires certification to purchase.

15k Cooling BTU - PTAC w/ 3.5 kW Electric Heat - R-32 - 208/230V

GE Hotpoint

15k Cooling BTU - PTAC w/ 3.5 kW Electric Heat - R-32 - 208/230V

  • Fast #
  • Part #GAHES15D3XXA
  • Item #10490780
  • Manufacturer Part #AHES15D3XXA
5 out of 5 Customer Rating
Brand image
GE Hotpoint

15k Cooling BTU - PTAC w/ 3.5 kW Electric Heat - R-32 - 208/230V

  • Fast #
  • Part #GAHES15D3XXA
  • Item #10490780
  • Manufacturer Part #AHES15D3XXA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2 Fan Speeds;4 Temperature-Limiting Options
  • Auto Dimming Display
  • Slinger Ring Condensate Removal
  • Coverless Control Panel
  • Automatic Emergency Heat
  • Freeze/Frost & Overheat Protection
  • Auto Power Recovery
  • Self-Diagnostics
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
7.1
BTU Cooling Rating:
14500 Btu
Depth:
20-9/10 in
EER:
9.7
Height:
16 in
Refrigerant:
R-32
UL Listed:
Yes
UPC:
084691949909
Volts:
208/230V
Watts:
1470 W
Width:
42-2/5 in