Ice Dispenser for CSHS6UGZBSS Refrigerator
Ice Dispenser for CSHS6UGZBSS Refrigerator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- CSHS6UGZBSS Refrigerator
- Depth:
- 14 in
- Height:
- 4 in
- NSF Certified:
- No
- Type:
- Ice Dispenser
- UL Listed:
- No
- Weight:
- 0.6 lb
- Width:
- 4 in