This product requires certification to purchase.

Ice Maker Drain Pump Kit in Black

This product has been replaced by

DRAIN PUMP KIT
GE Profile™ DRAIN PUMP KIT
Manufacturer Part #UPK4
GE®

Ice Maker Drain Pump Kit in Black

  • Fast #
  • Part #GUPK3
  • Item #7055313
  • Manufacturer Part #UPK3
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

DRAIN PUMP KIT
GE Profile™ DRAIN PUMP KIT
Manufacturer Part #UPK4
GE®

Ice Maker Drain Pump Kit in Black

  • Fast #
  • Part #GUPK3
  • Item #7055313
  • Manufacturer Part #UPK3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Ice Maker Drain Pump Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691818250