Ice Maker Kit in White
Ice Maker Kit in White
Package Quantity Info:
Each: 1Product Details
Product Details
- For use in select French-door bottom-freezer refrigerators
- All-inclusive kit to quickly install a second ice maker
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- GFE28G, GYE22H, PFE28K and PYE22K
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Cube
- UL Listed:
- No
- UPC:
- 084691820741
- Width:
- 10 in