Installation Kit for Electric Cooktop
Installation Kit for Electric Cooktop
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Electric Cooktop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Install Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691815471