Interior Dishwasher with Front Control in Bisque
Interior Dishwasher with Front Control in Bisque
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Control Type:
- Digital
- Decibel Rating (dB):
- 48 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Height:
- 34
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691817253
- Volts:
- 120V
- Width:
- 23-3/4