This product requires certification to purchase.

10.1 oz. Urethane and Plastic Kitchen and Bath Caulk Cartridge in White

GE®

Max Flex 10.1 oz. Urethane and Plastic Kitchen and Bath Caulk Cartridge in White

  • Fast #
  • Part #L2864197
  • Item #8120847
  • Manufacturer Part #2737292
3.7 out of 5 Customer Rating
Brand image
GE®

Max Flex 10.1 oz. Urethane and Plastic Kitchen and Bath Caulk Cartridge in White

  • Fast #
  • Part #L2864197
  • Item #8120847
  • Manufacturer Part #2737292
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1260
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kitchen and bath caulk
  • White
  • Size: 10.1 oz
  • Siliconized acrylic caulk
  • Paintable
  • Excellent adhesion and flexibility
  • Mildew resistant
  • Requires Certification

Documents

Dimensions & Measurements
Height
12 in
Length
8 in
Size
10.1 oz
Width
6 in
Characteristics & Features
Collection
Max Flex
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Temperature Range
40 to 100 Deg F
Warranty & Product Information
Application
Countertop, Bathroom, Sinks, Tile
ASTM
ASTM C-792, ASTM C-793, ASTM C-794, ASTM C-920
GSA Approved
No
Product Type
Caulk
UL Listed
No
UPC
287569574856