6 in. Stackable Duct Covering
Monogram® 6 in. Stackable Duct Covering
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Monogram®
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Stackable Duct Covering
- UL Listed:
- No
- Width:
- 6 in