Non-Programmable Thermostat in White
Non-Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Two speed Wired thermostat
- Single stage cooling with electric resistance heat
- Dual stage heat with heat pump
Specifications
- AMP:
- 2.5
- Application:
- PTAC
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Display Type:
- LCD
- Height:
- 3-3/4 in
- Maximum Temperature:
- 99
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 99 Deg F
- Touch Screen:
- No
- Type:
- GRAK149F2A
- UPC:
- 084691925347
- Volts:
- 20-30V
- Width:
- 6 in