This product requires certification to purchase.

24 in. Front Control Turn Knob in White

You last purchased this on
 
GE®

PowerScrub™ 24 in. Front Control Turn Knob in White

  • Fast #
  • Part #GGDF450PGRWW
  • Item #9507255
  • Manufacturer Part #GDF450PGRWW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

PowerScrub™ 24 in. Front Control Turn Knob in White

  • Fast #
  • Part #GGDF450PGRWW
  • Item #9507255
  • Manufacturer Part #GDF450PGRWW
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Powerful 4-level wash system cleans dishes thoroughly
  • Two-stage filtration with extra fine filter
  • Hot start option provides optimal water temperature for dependable performance
  • Short wash option for quickly washing loads of everyday dishes or a quick load of glassware
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
6.2
CEC Compliant:
For Sale in CA
Capacity:
12 Place Settings
Collection:
PowerScrub™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Dial
Decibel Rating (dB):
64 dB
Depth:
25-3/4 in
Height:
34 in
NSF Certified:
No
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
24 in