1/4 x 3/8 in. 4 gal Water Filter System
1/4 x 3/8 in. 4 gal Water Filter System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 4 gal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, White
- Connection Size:
- 1/4
- Contaminant Removal:
- Odor
- Depth:
- 4 in
- Filtering Material:
- No
- Flow Rate:
- 0.75 gpm
- Height:
- 11 in
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691193487
- Width:
- 10-1/2 in