1.1 cu. ft. 800 W Countertop Microwave in White with Optional Under-Cabinet Hanging Kit
1.1 cu. ft. 800 W Countertop Microwave in White with Optional Under-Cabinet Hanging Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1.1 cu. ft. capacity;800 Watts (IEC-705 test procedure)
- Sensor cooking controls; Automatically adjusts time and power for delicious cooking results
- Turntable On/Off; Controls turntable operation
- "Add 30 seconds" button increases cooking times with one touch
- Control lockout helps prevent accidental activation
- This countertop microwave oven is built-in capable with a sleek matching trim kit
- Optional hanging kit frees up counter space
- Simply enter the weight of the food, and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
- Child Lock On/Off Provides an added layer of convenience and peace of mind for modern households
- Minute timer helps keep you on track
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.10 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic Touch
- Depth:
- 12-7/8 in
- Height:
- 12-1/8 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- GPCHK11S1WWW
- UPC:
- 084691954392
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 24 in