This product requires certification to purchase.

1.5 cu. ft. 1000 W Countertop Convection / Microwave Oven in Stainless Steel

GE Profile™

1.5 cu. ft. 1000 W Countertop Convection / Microwave Oven in Stainless Steel

  • Fast #
  • Part #GPCWK15C1WSS
  • Item #10396836
  • Manufacturer Part #PCWK15C1WSS
3.1 out of 5 Customer Rating
Brand image
GE Profile™

1.5 cu. ft. 1000 W Countertop Convection / Microwave Oven in Stainless Steel

  • Fast #
  • Part #GPCWK15C1WSS
  • Item #10396836
  • Manufacturer Part #PCWK15C1WSS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convection cooking - choose this setting when baking or browning is desired
  • Sensor cooking controls - automatically adjusts time and power for delicious cooking results
  • Built-in capable microwave - this countertop microwave oven is built-in capable with a sleek matching trim kit
  • Convection rack - achieve golden brown results with a specially designed rack that allows air to circulate around foods for even heat distribution during convection cooking
  • Scan-to-cook technology - effortlessly prepare your favorite frozen meals exactly as intended by the manufacturer - just scan the barcode and let your microwave handle the rest
  • Warming oven - keeps prepared foods warm and fresh and retains superb moistness and crispness
  • Recessed turntable - maximizes oven space and flush design easily accommodates multiple dishes
  • Two step child lock, this mandatory feature helps prevent unintended use by younger family members, with the option to deactivate it if not needed
  • Seamlessly manage your GE Profile microwave's power, cook time and timers from your smart phone, tablet or voice control device for ultimate convenience
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.5 cu ft
Depth
20 in
Height
13 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Interior Light
Yes
Microwave Type
Countertop
Electrical & Operational Information
AMP
13
Volts
120V
Watts
1000 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
GPCWK15C1WSS
UL Listed
Yes
UPC
084691954149


Recommended Accessories