10 ft. Duct Cover Extension in Stainless Steel
10 ft. Duct Cover Extension in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Nothing about your personal style is standard. So why should your appliances be? Cafe redefines the kitchen space with trend forward appliances that reflect your personality. Get the look you crave with Cafe’s distinct finish offerings that blend sophistication and performance for a kitchen this is unique as you.
- Genuine Part from GE Appliances
- Check Your Model Number to Confirm Compatibility
- Includes a One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 10 ft
- Product Type:
- Duct Cover Extension
- UL Listed:
- No
- UPC:
- 084691878049