10.5 in. 25 lb Smart Ice Maker in Stainless Steel
10.5 in. 25 lb Smart Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Rapid Production
- Opal Nugget Ice, The Good Ice
- 38 Pounds of Ice Per Day
- Built-in Wi-Fi and Voice Control
- Batch Made Ice
- Modern Design
- Convenient Cleaning Solutions
- How to Set Up Your GE Profile Opal Ice Maker
Documents
Specifications
- AMP:
- 2.5
- Capacity:
- 3 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/2
- Height:
- 16-1/2
- Installation Type:
- Portable
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- Shape:
- Nugget
- UPC:
- 084691856412
- Volts:
- 120V
- Width:
- 10-1/2