This product requires certification to purchase.

17-1/2 x 16-1/2 in. 3 lb. Ice Maker in Stainless Steel

GE Profile™

17-1/2 x 16-1/2 in. 3 lb. Ice Maker in Stainless Steel

  • Fast #
  • Part #GXPIO13SCSS
  • Item #9998538
  • Manufacturer Part #XPIO13SCSS
3.8 out of 5 Customer Rating
Brand image
GE Profile™

17-1/2 x 16-1/2 in. 3 lb. Ice Maker in Stainless Steel

  • Fast #
  • Part #GXPIO13SCSS
  • Item #9998538
  • Manufacturer Part #XPIO13SCSS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rapid production
  • Opal nugget ice, the good ice
  • 24 pounds of ice per day
  • Built-in Wi-Fi and voice control
  • Water tank
  • Batch made ice
  • Fresh and filtered ice
  • LED display screen
  • Deep cleaning solutions
  • How to set up your GE profile opal ice maker
  • Requires Certification
Dimensions & Measurements
Capacity
3 lb
Depth
17-1/2 in
Height
16-1/2 in
Width
13-43/100 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Countertop
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM
Shape
Nugget
Electrical & Operational Information
AMP
2.5
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
084691856436