1700W 2.2 cu. ft. Recirculating Over the Range Microwave in Stainless Steel
1700W 2.2 cu. ft. Recirculating Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extendable slide-out vent: Extend the built-in vent for additional cooktop ventilation that doubles the capture rate for smoke and odors
- Sensor cooking controls: Microwave sensor cooking automatically adjusts time and heating power to optimize results
- 2.2 cu. ft. capacity: This large capacity microwave gives you all the space you need to cook and reheat your favorites
- 400 CFM range hood: Quickly remove smoke, steam and odors with a powerful ventilation hood that has four speeds
- Chef connect: Sync your clocks and range elements with the smart microwave's surface light and vent
- Steam clean: A steam cleaning mode makes it easy to clean spills and stuck-on food in no time
- LED cooktop lighting: Illuminate your cooking surface with bright over-the-stove lighting that saves energy and reduces maintenance costs
- Capture rate: Thanks to the extended vent, the microwave capture rate is double the rate of typical over-the-range models
Specifications
- AMP:
- 14.5, 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Dial
- Depth:
- 15-9/16 in
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 17-1/4 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- UPC:
- 084691882688
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in