This product requires certification to purchase.

2.1 cu. ft. 1050 W External Over-the-Range Microwave in Fingerprint Resistant Black Stainless

GE Profile™

2.1 cu. ft. 1050 W External Over-the-Range Microwave in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #GPVM9005BLTS
  • Item #7387239
  • Manufacturer Part #PVM9005BLTS
3.6 out of 5 Customer Rating
Brand image
GE Profile™

2.1 cu. ft. 1050 W External Over-the-Range Microwave in Fingerprint Resistant Black Stainless

  • Fast #
  • Part #GPVM9005BLTS
  • Item #7387239
  • Manufacturer Part #PVM9005BLTS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With a total capacity of 2.1 cu. ft., this microwave offers plenty of space for all your cooking needs
  • The included glass turntable has a 14-1/4" diameter
  • The touch controls and digital display offer intuitive access to cooking settings
  • Includes an "Add 30 Seconds" button to quickly add additional time as needed
  • Recirculating charcoal filter kit included
  • Charcoal filter is discretely hidden by a matching panel to blend in, while still being up front and easy to access
  • A convenient indicator light lets you know when the charcoal filter needs to be replaced
  • Four speed, 400 CFM venting system quickly removes smoke, steam, and odors
  • Covered under a limited 1 year parts and labor manufacturer warranty
  • Multiple power levels offer cooking flexibility
  • Requires Certification
Dimensions & Measurements
Capacity
2.1 cu ft
CFM
400 ft3/min
Depth
16-5/32 in
Height
17-5/16 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Touchpad
Filter Type
Charcoal
Hood Vent Type
External
Interior Light
Yes
Microwave Type
Over the Range
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
15
Fan Speeds
3
Power Source
Electric
Volts
120V
Watts
1050 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
084691827443