This product requires certification to purchase.

2.2 cu. ft. 1100 W Countertop Microwave in Black on Black

GE Profile™

2.2 cu. ft. 1100 W Countertop Microwave in Black on Black

  • Fast #
  • Part #GPES7227DLBB
  • Item #7387369
  • Manufacturer Part #PES7227DLBB
5 out of 5 Customer Rating
Brand image
GE Profile™

2.2 cu. ft. 1100 W Countertop Microwave in Black on Black

  • Fast #
  • Part #GPES7227DLBB
  • Item #7387369
  • Manufacturer Part #PES7227DLBB
5 out of 5 Customer Rating

X Points

Color Finish Name: Black on Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
2.2 cu ft
Depth
18-1/2 in
Height
13-1/2 in
Width
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black on Black
Control Type
Electronic
Interior Light
No
Microwave Type
Countertop
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
13.9
Automatic Shut-Off
Yes
Power Source
Electric
Volts
120V
Watts
1650 W
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
NSF Certified
No
UL Listed
Yes
UPC
084691825869