23-3/4 in. Built-In Dishwasher in Black Stainless
23-3/4 in. Built-In Dishwasher in Black Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This innovative third rack offers a flexible design that lets you clean a variety of items in a single load
- Dedicated jets provide a targeted wash that removes stuck-on food from spatulas, ramekins, utensils and more for a next level clean
- Get reliable wash performance and a deep clean without unwanted noise thanks to this super silent 39 dBA dishwasher
- Built-in Wi-Fi and the SmartHQ™ app make it easy-to-connect, control and monitor your smart dishwasher from anywhere
- You can also conveniently access the latest features, including customized cycles, remote status notifications and more
- Smart sensors continuously monitor and ensure optimal washing and drying performance throughout the life of your dishwasher
- Receive alerts when regular maintenance is needed and address issues before they become a problem
- Enjoy longer-lasting dishwasher protection thanks to Microban® Anti-microbial technology
- Built into high-usage points to prevent bacteria growth, it keeps surfaces 99% cleaner than unprotected surfaces
- Smart dishwasher algorithms introduce clean air and reduce moisture, refreshing the wash system to help prevent the growth of odor causing bacteria
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Recessed
- Height:
- 34 in
- Installation Type:
- Flush Mount, Side Mount, Top Mount
- Interior Light:
- No
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- Type:
- GPDP795SYVFS
- UPC:
- 084691934462
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi