23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Black Stanless
23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Black Stanless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Accommodates 16 place settings
- Easy to use touch controls for mode selection
- Comes equipped with 6 wash cycles
- Interior is constructed of durable stainless steel
- Ultra-quiet operation rated at 39 dB is not disruptive
- Load with flexibility and maximize space thanks to adjustable racks that can be adjusted to accommodate any item
- Loosen tough soils with the Steam option before the wash cycle begins to avoid pre-rinsing or soaking items by hand
- Enjoy piece of mind with a sanitation cycle that reduces up to 99.999% of bacteria on dishes
- Integrated Piranha™ hard food disposer lets you wash your dishes without rinsing
- Covered under a 1 year limited parts and labor manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Height:
- 34
- Installation Type:
- Built-in
- Number of Cycles:
- 6
- Smart Home Compatibility:
- SmartHQ™
- Smart Home Enabled:
- Yes
- UPC:
- 084691914549
- Volts:
- 120V
- Width:
- 23-3/4