This product requires certification to purchase.

23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Stanless

GE Profile™

23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Stanless

  • Fast #
  • Part #GPDT795SYVFS
  • Item #10253958
  • Manufacturer Part #PDT795SYVFS
3.8 out of 5 Customer Rating
Brand image
GE Profile™

23-3/4 in. Smart Dishwasher (39 dBA) in Fingerprint Resistant Stanless

  • Fast #
  • Part #GPDT795SYVFS
  • Item #10253958
  • Manufacturer Part #PDT795SYVFS
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This innovative third rack offers a flexible design that lets you clean a variety of items in a single load
  • Dedicated jets provide a targeted wash that removes stuck-on food from spatulas, ramekins, utensils and more for a next level clean
  • Get reliable wash performance and a deep clean without unwanted noise thanks to this super silent 39 dBA dishwasher
  • Built-in Wi-Fi and the SmartHQ™ app make it easy-to-connect, control and monitor your smart dishwasher from anywhere
  • You can also conveniently access the latest features, including customized cycles, remote status notifications and more
  • Smart sensors continuously monitor and ensure optimal washing and drying performance throughout the life of your dishwasher
  • Receive alerts when regular maintenance is needed and address issues before they become a problem
  • Enjoy longer-lasting dishwasher protection thanks to Microban® Anti-microbial technology
  • Built into high-usage points to prevent bacteria growth, it keeps surfaces 99% cleaner than unprotected surfaces
  • Smart dishwasher algorithms introduce clean air and reduce moisture, refreshing the wash system to help prevent the growth of odor causing bacteria
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
6.6
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Control Type:
Touchpad
Decibel Rating (dB):
39 dB
Depth:
24 in
Energy Star Compliant:
Yes
Height:
34 in
Installation Type:
Flush Mount, Side Mount, Top Mount
Interior Light:
No
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
6
Power Source:
Electric
Smart Home Compatibility:
Amazon Alexa, Google Home
Smart Home Enabled:
Yes
UPC:
084691914556
Volts:
120V
Watts:
800 W
Width:
23-3/4 in
Wireless Communication:
Wi-Fi