23-3/4 in. Smart Dishwasher (42 dBA) in Fingerprint Resistant Black Stanless
23-3/4 in. Smart Dishwasher (42 dBA) in Fingerprint Resistant Black Stanless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- This innovative third rack offers a flexible design that lets you clean a variety of items in a single load
- Dedicated jets provide a targeted wash that removes stuck-on food from spatulas, ramekins, utensils and more for a next level clean
- Smart dishwasher algorithms introduce clean air and reduce moisture, refreshing the wash system to help prevent the growth of odor causing bacteria
- Interior filters are treated with Microban anti-microbial technology
- The Twin Turbo Dry Boost™ system uses a smart dual wattage heater and two fans that work together to remove water from hard-to-dry items like plastics and sports bottles
- Enjoy longer-lasting dishwasher protection thanks to Microban® Anti-microbial technology
- Built into high-usage points to prevent bacteria growth, it keeps surfaces 99% cleaner than unprotected surfaces
- Built-in Wi-Fi and the SmartHQ™ app make it easy-to-connect, control and monitor your smart dishwasher from anywhere
- You can also conveniently access the latest features, including customized cycles, remote status notifications and more
- Smart sensors continuously monitor and ensure optimal washing and drying performance throughout the life of your dishwasher
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Height:
- 34
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- UPC:
- 084691914495
- Volts:
- 120V
- Watts:
- 800
- Width:
- 23-3/4
- Wireless Communication:
- Wi-Fi