This product requires certification to purchase.

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

This product has been replaced by

GE PROFILE STAINLESS TUB TOP CONTROL
GE Profile™ GE PROFILE STAINLESS TUB TOP CONTROL
Manufacturer Part #PDT715SYVFS
GE Profile™

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPDT715SYNFS
  • Item #7952492
  • Manufacturer Part #PDT715SYNFS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GE PROFILE STAINLESS TUB TOP CONTROL
GE Profile™ GE PROFILE STAINLESS TUB TOP CONTROL
Manufacturer Part #PDT715SYVFS
GE Profile™

23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #GPDT715SYNFS
  • Item #7952492
  • Manufacturer Part #PDT715SYNFS
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
6.6
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
45 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Type:
Round
Height:
34 in
Installation Type:
Built-in
Interior Light:
No
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
UPC:
084691849223
Volts:
120V
Watts:
800 W
Width:
23-3/4 in