23 cu. ft. French Door Refrigerator in Stainless Steel
23 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 23 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- Includes an internal dual-dispense auto fill pitcher
- Choose the best temperature for your needs with the innovative, fully convertible zone that includes fridge, freezer and beverage chiller options
- Enjoy chilled, filtered water for yourself or a group with an innovative pitcher that automatically refills from a docking station and offers two convenient pouring options
- An innovative Door-In-door design offers a rotating bin for easy refrigerator door storage and access to your favorite items, including tall items like wine bottles
- Organize the freezer with ease, thanks to flexible storage options that include five drawers, two tilt-out door bins, icemaker and more for smarter accessibility and storage solutions
- Soft close drawers
- Enjoy easy access to fruits and vegetables thanks to intelligently designed, crisper drawers that keep your fresh favorites at your fingertips for convenient snacking
- Features an advanced water filtration system that produces safe drinking water and ice. It removes 98% of certain pharmaceuticals from tap water, including ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 34-3/4
- Energy Star Compliant:
- Yes
- Height:
- 69-7/8
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- Yes
- Type:
- GPHD23BYWFS
- UL Listed:
- Yes
- UPC:
- 084691953388
- Weight:
- 360
- Width:
- 35-5/8
- Wireless Communication:
- Wi-Fi