This product requires certification to purchase.

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

This product has been replaced by

27" GE PROFILE WALL OVENS
GE Profile™ 27" GE PROFILE WALL OVENS
Manufacturer Part #PKS7000SZSS
GE Profile™

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GPKS7000SNSS
  • Item #7759474
  • Manufacturer Part #PKS7000SNSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

27" GE PROFILE WALL OVENS
GE Profile™ 27" GE PROFILE WALL OVENS
Manufacturer Part #PKS7000SZSS
GE Profile™

26-3/4 in. 4.3 cu. ft. Single Oven in Stainless Steel

  • Fast #
  • Part #GPKS7000SNSS
  • Item #7759474
  • Manufacturer Part #PKS7000SNSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.3 cu. ft. oven capacity provides ample room to cook a variety of dishes
  • Touch controls allow for precise selection of different settings
  • Includes many different cooking options including bake and broil elements
  • Convection technology leads to the perfect bake every time
  • GE Profile Connect +
  • Ensure your oven always has the latest features, like new Air Fry modes, with downloadable software upgrades
  • Brilliant Touch 7” Display
  • A bright, interactive touch screen is easy to use and includes custom screen backgrounds, weather updates and a pop of intrigue with fun food facts
  • True European Convection
  • Achieve delicious results from a third heating element and fan combination
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
4.3 cu ft
Depth
26-5/8 in
Height
28-7/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Installation Type
Built-in
Interior Light
Yes
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
208/240V
Watts
3400 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
084691842347