This product requires certification to purchase.

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

This product has been replaced by

27" GE PROFILE WALL OVENS
GE Profile™ 27" GE PROFILE WALL OVENS
Manufacturer Part #PKD7000SZSS
GE Profile™

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GPKD7000SNSS
  • Item #7759349
  • Manufacturer Part #PKD7000SNSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

27" GE PROFILE WALL OVENS
GE Profile™ 27" GE PROFILE WALL OVENS
Manufacturer Part #PKD7000SZSS
GE Profile™

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GPKD7000SNSS
  • Item #7759349
  • Manufacturer Part #PKD7000SNSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • True European convection in the upper oven
  • Self-clean with steam clean option
  • Self-clean, heavy duty oven racks
  • Halogen oven lighting
  • Ten-pass bake element covers more surface area for more even baking results
  • Eight-pass broil element
  • Double oven capacity: 8.6 cu ft
  • Wirelessly control oven functions from your smartphone with Wifi connect
  • Requires Certification
Dimensions & Measurements
Capacity
8.6 cu ft
Depth
26-5/8 in
Height
51-1/8 in
Width
26-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Door Style
Drop Down
Handle Material
Stainless Steel
Installation Type
Built-in
Interior Light
Yes
Light Bulb Type
Halogen
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
208/240V
Watts
7.2 kW
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
084691842453