26-3/4 in. Trim Kit in Fingerprint Resistant Black Slate
26-3/4 in. Trim Kit in Fingerprint Resistant Black Slate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PEB7227ANDD Built-in Sensor Microwave Oven
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Slate
- Height:
- 18-7/8 in
- Material:
- Painted Metal
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691829416
- Width:
- 26-3/4 in