This product requires certification to purchase.

26-3/4 in. Trim Kit in Slate

GE Profile™

26-3/4 in. Trim Kit in Slate

  • Fast #
  • Part #GJX7227ELES
  • Item #7387338
  • Manufacturer Part #JX7227ELES
3.6 out of 5 Customer Rating
Brand image
GE Profile™

26-3/4 in. Trim Kit in Slate

  • Fast #
  • Part #GJX7227ELES
  • Item #7387338
  • Manufacturer Part #JX7227ELES
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PEB7227ANDD Built-in Sensor Microwave Oven
Color Finish Category:
Greys
Color Finish Name:
Slate
Height:
18-7/8 in
Material:
Plastic
Microwave Type:
Built-in
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691827344
Width:
26-3/4 in