This product requires certification to purchase.

26-3/4 in. Trim Kit in White

GE Profile™

26-3/4 in. Trim Kit in White

  • Fast #
  • Part #GJX7227DLWW
  • Item #7387304
  • Manufacturer Part #JX7227DLWW
5 out of 5 Customer Rating
Brand image
GE Profile™

26-3/4 in. Trim Kit in White

  • Fast #
  • Part #GJX7227DLWW
  • Item #7387304
  • Manufacturer Part #JX7227DLWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PEB7227DLWW Built-in Sensor Microwave Oven
Color Finish Category:
Whites
Color Finish Name:
White
Height:
18-7/8 in
Material:
Plastic
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691827337
Width:
26-3/4 in