27-7/8 in. 5.3 cu. ft. 13 Setting Electric Top Load Washer in White
27-7/8 in. 5.3 cu. ft. 13 Setting Electric Top Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Smart wash & smart rinse - sensors measure soil and detergent levels throughout the cycle and during the rinse to optimize wash and rinse times, deliver better fabric care and ensure a thorough clean
- Enhanced smarter wash technology - adaptive smarter wash technology enables greater optimization of cleaning power and fabric care within each cycle
- Smart Flex Dispense® - dedicated dispensers for detergent, detergent packs like Tide PODS™, fabric softener, and other common additives delivering faster activation and optimal cleaning performance
- Power pre-wash - clean even the most heavily soiled items with a single cycle that adds detergent, agitates, soaks, drains the dirty water and repeats the wash process with clean water and fresh detergent
- Microban® antimicrobial technology - antimicrobial protection is built into key washer components to help prevent the growth of odor-causing bacteria in areas like the tub, dispenser drawer and drain hose
- Quiet wash w/ dBT - the direct drive motor and patented Dynamic Balancing Technology minimizes uneven loads and provides a quieter wash
- Tangle control - intelligent technology adapts the wash action to minimize tangled loads
- 10-year limited warranty - enjoy peace of mind knowing your washer is backed by a 10-year limited warranty
- Easier access capacity - enjoy large capacity and still reach the bottom of the washer with comfort and ease
- Smart features powered by SmartHQ™ - ensure your washer always has the latest features, including customized stain removal technology and extra cycles for active wear and casuals. Plus, easily control and monitor your laundry from anywhere, receive remote status notifications and more
-
Green
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital Touch/Knobs
- Depth:
- 28-3/16 in
- Energy Star Compliant:
- Yes
- Height:
- 58-1/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 13
- Number of Settings:
- 13
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- RPM:
- 800
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, Sonos
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691891949
- Volts:
- 120V
- Weight:
- 165 lb
- Width:
- 27-7/8 in
- Wireless Communication:
- Wi-Fi