This product requires certification to purchase.

27 in. 7.3 cu. ft. Gas Dryer in Sapphire Blue

This product has been replaced by

CCN TL DRYR SAPP NAT 7.0
GE Profile™ CCN TL DRYR SAPP NAT 7.0
Manufacturer Part #PTD80GBPTRS
GE Profile™

27 in. 7.3 cu. ft. Gas Dryer in Sapphire Blue

  • Fast #
  • Part #GPTD90GBPTRS
  • Item #9836164
  • Manufacturer Part #PTD90GBPTRS
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

CCN TL DRYR SAPP NAT 7.0
GE Profile™ CCN TL DRYR SAPP NAT 7.0
Manufacturer Part #PTD80GBPTRS
GE Profile™

27 in. 7.3 cu. ft. Gas Dryer in Sapphire Blue

  • Fast #
  • Part #GPTD90GBPTRS
  • Item #9836164
  • Manufacturer Part #PTD90GBPTRS
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Sapphire Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • True dryer innovation that removes odors, adds a fresh scent and de-wrinkles clothing by diffusing & circulating Downy Wrinkle Releaser from an auto-dosing dispenser that holds up to 8 oz
  • Refresh small loads and dewrinkle larger loads with the power of steam
  • Wirelessly connects the washer to the dryer, enabling the dryer to automatically set the optimal settings based on the load that was just washed
  • Prevent static cling with a gentle mist near the end of the cycle
  • Ensure your dryer always has the latest features, including extra cycles for active wear and casuals Plus, easily control and monitor your laundry from anywhere, receive remote status notifications and more
  • Innovative dual thermistor technology continually monitors temperature and moisture to prevent over-drying and protect your laundry
  • Reduces 99.8% of bacteria found in laundry
  • Innovative 120 ft venting enables optimal airflow, enhanced drying ability and flexible installation
  • Quickly dries a variety of loads for families on the go
  • Intelligent technology adapts the drum movements to minimize tangled loads and provide even drying
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.3 cu ft
Depth
31 in
Height
43-7/8 in
Weight
118 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Sapphire Blue
Control Type
Touchpad/Knob
Door Style
Reversible Side Swing
Interior Light
Yes
Number of Doors
1
Proposition 65
WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled
Yes
Vent Type
4-Way Vent
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15, 20
BTU
22000
Fuel Type
Natural Gas
Number of Cycles
11
Power Source
Gas
Volts
240V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
084691880998