27 in. 7.4 cu. ft. Gas Dryer in Diamond Grey
27 in. 7.4 cu. ft. Gas Dryer in Diamond Grey
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Washer link - wirelessly connects the washer to the dryer, enabling the dryer to automatically set the optimal settings based on the load that was just washed
- Wrinkle care - prevent wrinkles by extending the tumble without heat
- Sensor dry - innovative dual thermistor technology continually monitors temperature and moisture to prevent over-drying and protect your laundry
- Sanitize cycle - reduces 99.8% of bacteria found in laundry
- Check vent notification - receive a notification when the dryer vent needs to be cleaned, ensuring safe operation and optimal drying performance
- 120 ft. venting - innovative 120 ft. venting enables optimal airflow, enhanced drying ability and flexible installation
- Built-in Wi-Fi powered by SmartHQ™ - start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
- Download additional cycles - leverage the power of SmartHQ™ technology to download additional cycles, such as warm up, active wear and Casual
- My cycle - Streamline your laundry process by saving your favorite dryer settings for future use
- Quick dry - quickly dries a variety of loads for families on the go
-
Green
Specifications
- AMP:
- 20
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Control Type:
- Touchpad/Knob
- Depth:
- 31
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 46
- Interior Light:
- Yes
- Number of Cycles:
- 13
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Google Home, IFTTT, SmartHQ™, Sonos
- Smart Home Enabled:
- Yes
- UPC:
- 084691875369
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 122.47
- Width:
- 27
- Wireless Communication:
- Wi-Fi