27 in. 7.4 cu. ft. Gas Dryer in Diamond Grey
27 in. 7.4 cu. ft. Gas Dryer in Diamond Grey
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Steam - refresh small loads and DE wrinkle larger loads with the power of steam
- Tangle control - intelligent technology adapts the drum movements to minimize tangled loads and provide even drying
- Washer link - wirelessly connects the washer to the dryer, enabling the dryer to automatically set the optimal settings based on the load that was just washed
- Reduce static - prevent static cling with a gentle mist near the end of the cycle
- Smart features powered by SmartHQ™ - ensure your dryer always has the latest features, including extra cycles for active wear and casuals. Plus, easily control and monitor your laundry from anywhere, receive remote status notifications and more
- Sensor dry - innovative dual thermistor technology continually monitors temperature and moisture to prevent over-drying and protect your laundry
- Sanitize cycle - reduces 99.8% of bacteria found in laundry
- Check vent notification - receive a notification when the dryer vent needs to be cleaned, ensuring safe operation and optimal drying performance
- 120 ft. venting - innovative 120 ft. venting enables optimal airflow, enhanced drying ability and flexible installation
- My cycle - Streamline your laundry process by saving your favorite dryer settings for future use
-
Green
Specifications
- AMP:
- 15, 20
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Control Type:
- Touchpad/Knob
- Depth:
- 31-1/8 in
- Door Style:
- Reversible Side Swing
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 43-7/8 in
- Interior Light:
- Yes
- Number of Cycles:
- 11
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov.
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, Google Home, IFTTT, SmartHQ™, Sonos
- Smart Home Enabled:
- Yes
- UPC:
- 084691880950
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 122 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi