This product requires certification to purchase.

28 cu. ft. French Door Refrigerator in Stainless

GE Profile™

28 cu. ft. French Door Refrigerator in Stainless

  • Fast #
  • Part #GPAD28BYTFS
  • Item #10253945
  • Manufacturer Part #PAD28BYTFS
5 out of 5 Customer Rating
Brand image
GE Profile™

28 cu. ft. French Door Refrigerator in Stainless

  • Fast #
  • Part #GPAD28BYTFS
  • Item #10253945
  • Manufacturer Part #PAD28BYTFS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Choose the best temperature for your needs in this innovative, fully convertible zone that includes fridge, freezer and beverage chiller options
  • Engineered to hold up to 12.5 lb of filtered ice, the largest amount of ice storage among leading competitors
  • Enjoy chilled, delicious water anytime with a pitcher that automatically refills when placed on its docking station and offers two convenient pouring options
  • An innovative door-in-door design offers a rotating bin for easy refrigerator door storage and access to your favorite items, including tall items like wine bottles
  • Easily find even the smallest items in your refrigerator thanks to a showcase LED light wall, engineered to shed bright, uniform lighting throughout the interior, every shelf is illuminated for enhanced visibility
  • Organize the freezer with ease, thanks to flexible storage options that include five drawers, two tilt-outdoor bins, ice maker and more for smarter accessibility and storage solutions
  • Enjoy easy access to fruits and vegetables thanks to intelligently designed, crisper drawers that keep your fresh favorites at your fingertips for convenient snacking
  • This smart refrigerator features an advanced water filtration system that produces safe drinking water and ice
  • This refrigerator utilizes built-in Wi-Fi, powered by the SmartHQ app, to send instant alerts to your smart device, allowing you to conveniently customize your interior settings
  • This advanced triple evaporator system creates separate climate zones in the fresh food, freezer and convertible zones, keeping foods at their optimum freshness
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
28 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Control Type:
Touch Screen
Depth:
36-3/4 in
Energy Star Compliant:
Yes
Energy Star Most Efficient:
Yes
Freezer Capacity (Cu Ft):
5.92 cu ft
Height:
69-7/8 in
Installation Type:
Built-in
Interior Light:
Yes
Number of Shelves:
5
Refrigerant:
R-600A
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Home
Smart Home Enabled:
Yes
Type:
GPAD28BYTFS
UPC:
084691917236
Volts:
120V
Weight:
333 lb
Width:
35-5/8 in
Wireless Communication:
Wi-Fi