28 in. 5.3 cu. ft. Smart Front Load Washer in White
28 in. 5.3 cu. ft. Smart Front Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 34 in
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4 in
- Number of Cycles:
- 12
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UPC:
- 084691939191
- Volts:
- 120V
- Weight:
- 246 lb
- Width:
- 28 in
- Wireless Communication:
- Wi-Fi