28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Carbon Graphite
28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Carbon Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Steam Sanitize
- Washer Link
- Adaptive MySettings
- Smart Features Powered by SmartHQ™
- Stainless Steel Drum
- Quick Dry
- Reduce Static
- Wrinkle Care
- Damp Alert
- Check Vent Notification
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Carbon Graphite
- Control Type:
- Touchpad/Knob
- Depth:
- 32
- Door Style:
- Side Swing
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4
- Number of Cycles:
- 12
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691948360
- Vent Type:
- 4-Way Vent
- Volts:
- 208/240V
- Weight:
- 159
- Width:
- 28
- Wireless Communication:
- Wi-Fi