This product requires certification to purchase.

28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Jade Green

GE Profile™

28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Jade Green

  • Fast #
  • Part #GPFD95ESPWGN
  • Item #10563339
  • Manufacturer Part #PFD95ESPWGN
3.5 out of 5 Customer Rating
Brand image
GE Profile™

28 in. 7.8 cu. ft. Front Load Electric Steam Dryer in Jade Green

  • Fast #
  • Part #GPFD95ESPWGN
  • Item #10563339
  • Manufacturer Part #PFD95ESPWGN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Jade Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Steam Sanitize
  • Washer Link
  • Adaptive MySettings
  • Smart Features Powered by SmartHQ™
  • Stainless Steel Drum
  • Quick Dry
  • Reduce Static
  • Wrinkle Care
  • Damp Alert
  • Check Vent Notification
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7.8 cu ft
Color Finish Category:
Greens
Color Finish Name:
Jade Green
Control Type:
Touchpad/Knob
Depth:
32 in
Door Style:
Side Swing
Energy Star Compliant:
Yes
Height:
39-3/4 in
Number of Cycles:
12
Power Source:
Electric
Product Type:
Front Load Dryer
Smart Home Compatibility:
Amazon Alexa
Smart Home Enabled:
Yes
UL Listed:
Yes
UPC:
084691948353
Vent Type:
4-Way Vent
Volts:
208/240V
Weight:
159 lb
Width:
28 in
Wireless Communication:
Wi-Fi