This product requires certification to purchase.

29-3/4 in. Trim Kit in Fingerprint Resistant Black Slate

GE Profile™

29-3/4 in. Trim Kit in Fingerprint Resistant Black Slate

  • Fast #
  • Part #GJX7230FMDS
  • Item #7387118
  • Manufacturer Part #JX7230FMDS
5 out of 5 Customer Rating
Brand image
GE Profile™

29-3/4 in. Trim Kit in Fingerprint Resistant Black Slate

  • Fast #
  • Part #GJX7230FMDS
  • Item #7387118
  • Manufacturer Part #JX7230FMDS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PEB7227ANDD Built-in Sensor Microwave Oven
Color Finish Category:
Blacks
Color Finish Name:
Fingerprint Resistant Black Slate
Height:
19-1/8 in
Material:
Plastic
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691829423
Width:
29-3/4 in