29 cu. ft. French Door Refrigerator in Stainless
29 cu. ft. French Door Refrigerator in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Enjoy chilled, delicious water anytime with a pitcher that automatically refills when placed on its docking station and offers two convenient pouring options
- Easily find even the smallest items in your refrigerator thanks to a showcase LED light wall, engineered to shed bright, uniform lighting throughout the interior, every shelf is illuminated for enhanced visibility
- An innovative door-in-door design offers a rotating bin for easy refrigerator door storage and access to your favorite items, including tall items like wine bottles
- This innovative drawer has four settings to store specific types of food and drinks at the best temperature, including meat, beverages, snacks or wine
- Enjoy more storage flexibility and better organization with an innovative refrigerator caddy that can be used as an adjustable drawer divider and store a range of items
- This refrigerator utilizes built-in Wi-Fi, powered by the SmartHQ app, to send instant alerts to your smart device, allowing you to conveniently customize your interior settings
- The Turbo Cooling setting, which is accessed through the SmartHQ app, drops the internal temperature to intelligently maintain a climate-controlled environment and optimize food freshness after frequent door openings
- Enjoy easy access to fruits and vegetables thanks to intelligently designed, crisper drawers that keep your fresh favorites at your fingertips for convenient snacking
- This smart refrigerator features an advanced water filtration system that produces safe drinking water and ice
- Factory installed ice maker in the freezer
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 29 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Touch Screen
- Depth:
- 36-3/4 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 8.57 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 5
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Compatibility:
- Amazon Alexa, Google Home
- Smart Home Enabled:
- Yes
- Type:
- GPGD29BYTFS
- UPC:
- 084691917182
- Volts:
- 120V
- Weight:
- 352 lb
- Width:
- 35-5/8 in
- Wireless Communication:
- Wi-Fi