30 in. Chimney Range Hood in Fingerprint Resistant Black Stainless
Profile™ 30 in. Chimney Range Hood in Fingerprint Resistant Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- Application:
- Kitchen
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Digital
- Depth:
- 18-1/2 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 9-7/8 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 340 cfm
- Minimum Height:
- 88 in
- Number of Lights:
- 1
- Sones:
- 6.6
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Recirculating
- Vent Type:
- 1-Way Vent
- Volts:
- 120V
- Weight:
- 61 lb
- Width:
- 30 in