This product requires certification to purchase.

30 in. 15000 BTU Sealed Cooktop in Stainless Steel

GE Profile™

30 in. 15000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP6030STSS
  • Item #10030024
  • Manufacturer Part #PGP6030STSS
4.5 out of 5 Customer Rating
Brand image
GE Profile™

30 in. 15000 BTU Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP6030STSS
  • Item #10030024
  • Manufacturer Part #PGP6030STSS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Dishwasher-safe grates
  • Spend less time cleaning up
  • Designed for easy cleaning
  • 15,000-BTU power boil burner
  • Precision simmer burner
  • Max burner system
  • Fit guarantee
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
BTU:
15000
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21 in
Fuel Type:
Natural Gas
Height:
3-11/16 in
Ignition System:
Electric Ignition
MBH:
15
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Gas
Smart Home Enabled:
No
UPC:
084691926252
Volts:
120V
Width:
30 in