This product requires certification to purchase.

30 in. 4 Burner Downdraft Gass Cooktop in Stainless Steel

GE Profile™

30 in. 4 Burner Downdraft Gass Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP9830SRSS
  • Item #9912500
  • Manufacturer Part #PGP9830SRSS
5 out of 5 Customer Rating
Brand image
GE Profile™

30 in. 4 Burner Downdraft Gass Cooktop in Stainless Steel

  • Fast #
  • Part #GPGP9830SRSS
  • Item #9912500
  • Manufacturer Part #PGP9830SRSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Cook foods quickly and evenly with all-purpose burners
  • Sleek and easy to clean cooking surface
  • Powerful exhaust system effectively pulls smoke and steam out of the kitchen
  • Sealed cooktop burners contain spills and make cleaning quick and easy
  • Achieve a modern look with the convenience of knob controls
  • Safe to clean in the dishwasher
  • Delivers a wide range of heat output for most cooking needs
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
BTU:
25200
Burner Type:
Sealed
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21-15/16 in
Fuel Type:
Natural Gas
Height:
23-7/8 in
Ignition System:
Electric Ignition
Material:
Ceramic Glass
Number of Burners:
4
Power Source:
Gas
UL Listed:
Yes
UPC:
084691896937
Volts:
120V
Width:
29-7/8 in