30 in. 5-Burner Electric Freestanding Range in Stainless
30 in. 5-Burner Electric Freestanding Range in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- With this air fryer right in the oven, you can cook healthier, crispier versions of your favorite foods, there's no preheat required and it shortens the cook time because every minute counts
- This smart oven features built-in Wi-Fi so you can control oven functions with the SmartHQ app on your smart device
- A stainless finish that makes it easy-to-keep your appliances free of smudges and prints
- Preheat the oven quickly and cut down on preheat time with a speedy preheat feature
- A convenient low heat warming zone provides even temperature control for foods on the cooktop
- This self-cleaning oven uses optional steam cleaning for light soils to clean the oven cavity with less heat and odor
- This oven features a hidden baking element that gets rid of hard-to-reach areas and makes clean-up easier
- A clean and sleek interior that is attractive and easy-to-maintain
- 6.2 cu ft oven cavity allows you to cook more at once
- A power boil produces concentrated heat for rapid boiling in a flexible burner size so you spend less time waiting and more time cooking
Specifications
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 6.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Touchpad/Knobs
- Depth:
- 28-3/4 in
- Height:
- 48-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UPC:
- 084691943334
- Volts:
- 208/240V
- Watts:
- 2850 W
- Weight:
- 141 lb
- Width:
- 30 in
- Wireless Communication:
- Wi-Fi